In-Sink-Erator IH770SS "Hot Water Dispenser" Water Dispenser
| Item: | IH770SS |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.53
Details and Dimensions
| Filtration Type | Non-filtered Dispenser |
| Temperature Options | Hot Water Only |
| Hot Water Tank Included | Yes |
| Tank Size | 1/2 Gallon |
| Hot Water Temperature | 190 Degree |
| Cups Per Hour | 60 |
| Overall Height | 4-3/8" |
| Spout Height | 2-1/2" |
| Spout Length | 6-3/8" |
| Maximum Deck Thickness | 3" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Handle(s) Included | Yes |
| Number Of Handles | 1 Handle |
| Handle Type | Knob |
| Valve Type | Instant, Self-closing |
| Width | 190" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


