In-Sink-Erator ICOMPACT "Evolution" Garbage Disposal

Item: ICOMPACT
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $271.66



Details and Dimensions

Grind Chamber Capacity 34-1/2 oz.
Feed Type Continuous
Height 12-1/8"
Amperage 8.1 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type On/Off Wall Switch
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated Upper and Lower Bearings
Sound Reduction Yes
Overload Protection Manual Reset
Features • GrindShear Ring®
Fits These Models Anti-vibration Mount, Quiet Collar Sink Baffle, Sound Limiter