Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

In-Sink-Erator IHCWAVECSS "Wave" Water Dispenser

Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Filtration Type Non-filtered Dispenser
Temperature Options Hot & Cold Water
Hot Water Tank Included Yes
Tank Size 2/3 Gallon
Hot Water Temperature 200 Degree
Cups Per Hour 60
Overall Height 6-3/4"
Spout Height 3-1/2"
Spout Length 4-1/4"
Maximum Deck Thickness 3"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Handle(s) Included Yes
Number Of Handles 2 Handle
Handle Type Lever
Valve Type Instant, Self-closing
Features Temperature Options: Hot & Cold Water
CEC Approved Yes