X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

In-Sink-Erator ICOVERCONTROL "Evolution" Garbage Disposal

Item: ICOVERCONTROL
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Grind Chamber Capacity 40 oz.
Feed Type Batch
Height 13-1/3"
Amperage 8.1 Amps
Hertz 60
Horsepower 3/4 HP
RPM 1725 RPM
Voltage 120V
Control Type Cover Control
Dishwasher Drain Connection Yes
Lubrication Permanently Lubricated
Sound Reduction Yes
Overload Protection Manual Reset
Construction Stainless Steel
Features Multi Grind
Sound Seal Plus
Includes Cover and Sink Baffle