Hunter Fan HUN27182 Ceiling Fan Control
| Item: | HUN27182 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.02
Details and Dimensions
| Features | • Full Range Light Dimming |
| Additional Information | 1.6 Amps Max, 300 Watts Max Rocker Switch Plate Not Included |
| Number Of Speeds | 3 |


