Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Hunter Fan
>
HUN25271
Hunter Fan HUN25271 Ceiling Fan Light Fitter
| Item: | HUN25271 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.01 (Pricing is for White)
Details and Dimensions
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Max. Wattage Per Bulb | 19 W |
| Bulb(s) Included | Yes |
| Suitable Installation | Dry |


