X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUDL703AS "Kennett" Table Lamp

Item: HUDL703AS
Finish: Aged Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/2"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Eco-Paper
Shade Material Paper
Shade Dimension 12'' W x 8-1/4'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star
Features Swing Arm