X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUDL476VBWS "Water Mill" Table Lamp

Item: HUDL476VBWS
Finish: Vintage Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35-1/4"
Width 23-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade White Hardback
Shade Material Fabric
Shade Dimension 23-3/4'' W x 17'' L x 14-1/2'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star