X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUDL476VB "Water Mill" Table Lamp

Item: HUDL476VB
Finish: Vintage Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $749.25

Price: $499.75



Details and Dimensions

Height 35-1/4"
Width 23-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Eco-Paper
Shade Material Fabric
Shade Dimension 23-3/4'' W x 17'' L x 14-1/2'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star