X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUDL474VBWS "Water Mill" Table Lamp

Item: HUDL474VBWS
Finish: Vintage Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White Hardback
Shade Material Fabric
Shade Dimension 18'' W x 13'' L x 11'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star