Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUDL472VB "Water Mill" Table Lamp

Item: HUDL472VB
Finish: Vintage Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Eco-Paper
Shade Material Fabric
Shade Dimension 11'' W x 8'' L x 7-1/2'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star