X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUDL433PN "Girard" Table Lamp

Item: HUDL433PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $448.50

Price: $299.15 (Pricing is for Polished Nickel)



Details and Dimensions

Height 13"
Overall Height 20-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Metal
Shade Material Metal
Shade Dimension 7-1/2'' D x 3-3/8'' H
Switch Type Full Range Dimmer
Eco-Friendly Energy Star