Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD8904PC "Trinity" 4 or more Bulb Bathroom Light

Item: HUD8904PC
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $597.00

Price: $398.20 (Pricing is for Chrome)

Details and Dimensions

Height 8"
Width 30-3/4"
Extension From Wall 4-3/4"
Backplate Dimension "4-3/4"" W X 5-1/2""H"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 9 lbs