Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD8902PC "Trinity" 2 Bulb Bathroom Light

Item: HUD8902PC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $384.00

Price: $256.13 (Pricing is for Chrome)

Details and Dimensions

Height 8"
Width 13-3/4"
Extension From Wall 4-3/4"
Backplate Dimension "4-3/4"" W X 5-1/2""H"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 5 lbs