Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD8901PC "Trinity" 1 Bulb Wall Sconce

Item: HUD8901PC
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.00

Price: $150.08 (Pricing is for Chrome)

Details and Dimensions

Height 8"
Width 5-1/4"
Extension From Wall 4-3/4"
Backplate Dimension 5-1/2 x 4-3/4
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Matte Opal
Shade Material Glass
Weight 3 lbs