Hudson Valley Lighting HUD771PN "Monroe" Swing Arm Lamp
| Item: | HUD771PN |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.28 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 14-3/4" |
| Width | 6" |
| Extension From Wall | 24" |
| Backplate Dimension | 6-1/4 x 3 |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Switch Type | Hi/Lo |
| Weight | 9 lbs |
| Features | • Hi/Lo Switch |
| Includes | Two - 12" Cord Covers |


