X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD762OB "Monroe" Swing Arm Lamp

Item: HUD762OB
Finish: Old Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $801.00

Price: $534.27 (Pricing is for Old Bronze)



Details and Dimensions

Height 11"
Width 6"
Extension From Wall 12-1/2"
Backplate Dimension 6-1/4'' x 3''
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Mounting Options Down Light
Weight 6 lbs