X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7312SN "Haverhill" Linear Pendant

Item: HUD7312SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,767.00

Price: $1,178.59 (Pricing is for Satin Nickel)



Details and Dimensions

Height 34-1/2"
Width 45"
Overall Height 91-1/3"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Weight 53 lbs
Energy Star No
Lamp Type E26