X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD7312PN "Haverhill" Linear Pendant

Item: HUD7312PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,767.00

Price: $1,178.59 (Pricing is for Polished Nickel)



Details and Dimensions

Height 34-1/2"
Width 45"
Overall Height 91-1/3"
Number of Bulbs 2
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Weight 53 lbs
Energy Star No