X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6501OB "New Canaan" Outdoor Entrance Wall Light

Item: HUD6501OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,197.00

Price: $798.40 (Pricing is for Old Bronze)



Details and Dimensions

Height 15"
Width 6-1/2"
Extension From Wall 7-3/4"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 11 lbs