X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6480OB "Oxford" Entrance / Foyer Pendant

Item: HUD6480OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,590.00

Price: $1,060.53 (Pricing is for Old Bronze)



Details and Dimensions

Height 17-3/4"
Width 10"
Overall Height 90-3/4"
Canopy Size 5'' Diameter
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Chain Length 72"
Voltage 120V
ADA Compliant Yes
Construction Brass
Weight 18 lbs
Energy Star No