Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD6471PN "Oxford" 1 Bulb Wall Sconce

Item: HUD6471PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $642.00

Price: $428.21 (Pricing is for Polished Nickel)

Details and Dimensions

Height 12"
Width 6"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Construction Brass
Weight 7 lbs