X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6303AGB "Chatham" 3 Bulb Bathroom Light

Item: HUD6303AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 21"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 9 lbs