X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6203PC "Soho" 3 Bulb Bathroom Light

Item: HUD6203PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 18-1/4"
Extension From Wall 4-1/2"
Backplate Dimension "4-1/4"" W X 4-1/4"" H"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 7 lbs