X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD6201PC "Soho" 1 Bulb Wall Sconce

Item: HUD6201PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 4-1/2"
Extension From Wall 4-1/2"
Backplate Dimension 4-1/4'' x 4-1/4''
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Matte Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs