X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD5414OB "Carrollton" Flush Mount Ceiling Light

Item: HUD5414OB
Finish: Old Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $553.50

Price: $369.18 (Pricing is for Old Bronze)



Details and Dimensions

Height 6-1/2"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 7 lbs