X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4662OB "Hartsdale" 2 Bulb Bathroom Light

Item: HUD4662OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 12"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 5-1/4'' H
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up Light
Glass Type Clear Organic Textured
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 7 lbs