X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4661OB "Hartsdale" 1 Bulb Wall Sconce

Item: HUD4661OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 5"
Extension From Wall 4"
Backplate Dimension 4-1/2'' W x 5-1/4'' H
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9 Wedgebase Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Mounting Options Up Light
Glass Type Clear Organic Textured
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 5 lbs