X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD4505PN "Weston" 4 or more Bulb Bathroom Light

Item: HUD4505PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 42-3/4"
Extension From Wall 7"
Backplate Dimension "5-1/4"" D"
Number of Bulbs 5
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Mounting Options Up/Down Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 14 lbs