Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Hudson Valley Lighting
>
HUD4039PN
Hudson Valley Lighting HUD4039PN "Menlo Park" Large Foyer Chandelier
| Item: | HUD4039PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,390.70 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 27" |
| Width | 33-1/2" |
| Diameter | 33-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | E12 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Off White Faux Silk |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Weight | 110 lbs |
| Voltage | 120V |


