X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD322PN "Monroe" Multi Bulb Wall Sconce

Item: HUD322PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $804.00

Price: $536.27 (Pricing is for Polished Nickel)




Details and Dimensions

Height 28-1/2"
Width 16"
Extension From Wall 7-1/2"
Backplate Dimension 4-1/2'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 5-1/2'' W x 5'' H
Voltage 120V
Weight 6 lbs
Lamp Type E12