Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD321PN "Monroe" 1 Bulb Wall Sconce

Item: HUD321PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 29-1/2"
Width 5-1/2"
Extension From Wall 7"
Backplate Dimension 4-1/2'' Diameter
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Off White Faux Silk
Shade Material Fabric
Shade Dimension 5-1/2'' W x 5'' H
Voltage 120V
Weight 4 lbs