X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2911AGB "Rockford" Outdoor Ceiling Mounted Light

Item: HUD2911AGB
Finish: Aged Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/4"
Width 9"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Lamp Type E26