X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2612SN "Randolph" Semi Flush Mount Ceiling Light

Item: HUD2612SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $579.00

Price: $386.19 (Pricing is for Satin Nickel)



Details and Dimensions

Height 9-1/4"
Width 10"
Diameter 10"
Canopy Size 6-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 7 lbs