X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2430AGB "Vernon" Multi Bulb Wall Sconce

Item: HUD2430AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $597.00

Price: $398.20 (Pricing is for Aged Brass)



Details and Dimensions

Height 5"
Width 30"
Extension From Wall 11"
Number of Bulbs 4
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 100 W
Shade Material Metal
Switch Type Inline Switch
Weight 5 lbs
Features Low Profile Picture Light.
Includes 8' SPT-2 Cord
Cord Length 96