Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hudson Valley Lighting HUD2424AGB "Vernon" Multi Bulb Wall Sconce

Item: HUD2424AGB
Finish: Aged Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 24"
Extension From Wall 11"
Number of Bulbs 3
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 75 W
Shade Material Metal
Switch Type Inline Switch
Weight 5 lbs
Features Low Profile Picture Light.
Includes 8' SPT-2 Cord
Cord Length 96