X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD2408AGB "Vernon" 1 Bulb Wall Sconce

Item: HUD2408AGB
Finish: Aged Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $288.00

Price: $192.10 (Pricing is for Aged Brass)



Details and Dimensions

Height 5"
Width 8"
Extension From Wall 11"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 25 W
Shade Material Metal
Switch Type Inline Switch
Weight 3 lbs
Features Low Profile Picture Light.
Includes 8' SPT-2 Cord
Cord Length 96