X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD2201HB "Pelham" 1 Bulb Wall Sconce

Item: HUD2201HB
Finish: Historic Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $300.15 (Pricing is for Historic Bronze)



Details and Dimensions

Height 11"
Width 6"
Extension From Wall 7-1/2"
Backplate Dimension 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal
Shade Material Glass
Voltage 120V
Weight 3 lbs