X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD134OB "Quinton" Entrance / Foyer Pendant

Item: HUD134OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 37-1/2"
Width 18-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type E12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
ADA Compliant Yes
Construction Brass
Weight 17 lbs