X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD133OB "Quinton" Entrance / Foyer Pendant

Item: HUD133OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 33-3/4"
Width 16-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
ADA Compliant Yes
Construction Brass
Weight 13 lbs