X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD1320DB "Mansfield" Entrance / Foyer Pendant

Item: HUD1320DB
Finish: Distressed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,516.00

Price: $2,345.17 (Pricing is for Distressed Bronze)



Details and Dimensions

Height 37-1/2"
Width 20"
Number of Bulbs 10
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Weight 12 lbs
Energy Star No