Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD132OB "Quinton" Semi Flush Mount Ceiling Light

Item: HUD132OB
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $930.00

Price: $620.31 (Pricing is for Old Bronze)

Details and Dimensions

Height 21-1/2"
Width 16-1/4"
Diameter 16-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Weight 45 lbs