X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD1315DB "Mansfield" Entrance / Foyer Pendant

Item: HUD1315DB
Finish: Distressed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,553.00

Price: $1,702.85 (Pricing is for Distressed Bronze)



Details and Dimensions

Height 26"
Width 15"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Weight 33 lbs
Energy Star No