X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1302DB "Mansfield" Multi Bulb Wall Sconce

Item: HUD1302DB
Finish: Distressed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 9"
Extension From Wall 4-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 9 lbs