X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hudson Valley Lighting HUD1301DB "Mansfield" 1 Bulb Wall Sconce

Item: HUD1301DB
Finish: Distressed Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $564.00

Price: $376.19 (Pricing is for Distressed Bronze)



Details and Dimensions

Height 12-1/2"
Width 5-1/2"
Extension From Wall 4-1/4"
Backplate Dimension 12-1/2'' x 5-1/2''
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type E12
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear
Shade Material Glass
Weight 5 lbs