X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD1973SN "Keswick" 3 Bulb Bathroom Light

Item: HUD1973SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $642.00

Price: $428.21 (Pricing is for Satin Nickel)



Details and Dimensions

Height 11"
Width 21"
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 8 lbs
Lamp Type E26