Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Hudson Valley Lighting
>
HUD1973AGB
Hudson Valley Lighting HUD1973AGB "Keswick" 3 Bulb Bathroom Light
| Item: | HUD1973AGB |
| Finish: | Aged Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $399.20 (Pricing is for Aged Brass)
Details and Dimensions
| Height | 11" |
| Width | 21" |
| Extension From Wall | 8" |
| Number of Bulbs | 3 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Opal |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |


