X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hudson Valley Lighting HUD4444PC "Milford" 4 or more Bulb Bathroom Light

Item: HUD4444PC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $546.00

Price: $364.18 (Pricing is for Polished Chrome)



Details and Dimensions

Height 6-1/2"
Width 24"
Extension From Wall 5-1/4"
Backplate Dimension "4"" W X 4"" H"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9 Wedgebase
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal
Suitable Installation Damp
Voltage 120V
Weight 10 lbs