Back to Search Results
Ferguson.com Home
>
Energy Star
>
Ceiling Lighting
> Hudson Valley Lighting
>
HUD9815FPN
Hudson Valley Lighting HUD9815FPN "Canton" Semi Flush Mount Ceiling Light
| Item: | HUD9815FPN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $419.21 (Pricing is for Polished Nickel )
Details and Dimensions
| Height | 13" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 33 lbs |


