Hudson Valley Lighting HUD9341PN "Adjustables" Mini Pendant
| Item: | HUD9341PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.11 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 19-3/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Weight | 4 lbs |
| Energy Star | No |


